missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Automation Tips for Agilent™/Velocity11 and Bravo, 70 μL
Compatible with automated liquid handling systems. Axygen™ Automation Tips for Agilent™/Velocity11 and Bravo, 70μL are non-filtered pipette tips in 384-well racks. Constructed of clear polypropyle under strict controls to ensure quality. Options include sterile, non-sterile and double labeled tips.
$3269.17 - $3561.74
Specifications
| Volume (Metric) | 70 μL |
|---|---|
| Filtered | Non-filtered |
| Color | Clear |
| Clean Claims | DNase, RNase Free |
| For Use With (Application) | Non-pyrogenic |
| Catalog Number | Mfr. No. | Sterility | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Sterility | Price | Quantity | |||||
|
14-222-896
|
Axygen™
VT38470ULRS |
Sterile |
Pack of 3840 Each for $3,561.74
Case of 5 Pack for $17,808.70
|
|
|||||
|
14-222-895
|
Axygen™
VT38470ULR |
Non-sterile |
Pack of 3840 Each for $3,269.17
Case of 5 Pack for $16,345.85
|
|
|||||
Description
- Manufactured to stringent specifications under strict process controls
- Assembled via automation to ensure consistent performance and quality
- Certified RNase-/DNase-free and nonpyrogenic
- 384-well racks of non-filtered pipette 70μL tips
- Compatible with Agilent™/Velocity VPrep™ and Bravo 384ST, 96ST and 16ST head
- Case includes 50 racks (19,200 tips).
Specifications
| 70 μL | |
| Clear | |
| Non-pyrogenic | |
| Automation, Round | |
| Polypropylene |
| Non-filtered | |
| DNase, RNase Free | |
| Rack | |
| Agilent/Velocity VPrep 16ST, Agilent/Velocity VPrep 96ST, Agilent/Velocity VPrep 384ST, Agilent Bravo 384ST |