missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom Automatic 8-Cell Changer
Description
- Automatic linear cell changer with 8 position ambient multicell holder
- Accepts 10 mm pathlength cuvettes
- Includes 10 mm single cell holder for reference beam
- Easy to install
- For use with Ultrospec 7000/8000/9000 Spectrophotometer
Specifications
Specifications
| Compatibility | Ultrospec 7000/8000/9000 Spectrophotometer |
| Type | Ambient Multi-cell Holder |
| Disposable | Reusable |
| Pathlength | 10 mm |
| Shape | Rectangular |