Learn More
Keystone Cleanroom Products Autoclave Bags with Steam Indicator
Autoclave bags made from Tyvek and specifically designed for pharmaceutical use in steam sterilization applications. 6 in. wide.
$5370.38 - $6712.97
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Certifications/Compliance | CoC |
| Closure Type | Heat Seal |
| Color | White |
| Disposable | Single-use |
| Catalog Number | Mfr. No. | Length (English) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (English) | Price | Quantity | |||||
|
19-826-189
|
Keystone Cleanroom Products
6STK0606 |
6 in. |
Case of 500 Each for $5,657.00
|
|
|||||
|
19-826-192
|
Keystone Cleanroom Products
6STK0608 |
8 in. |
Case of 500 Each for $5,687.17
|
|
|||||
|
19-826-196
|
Keystone Cleanroom Products
6STK0610 |
10 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
19-826-199
|
Keystone Cleanroom Products
6STK0612 |
12 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
19-826-210
|
Keystone Cleanroom Products
6STK0638 |
38 in. |
Case of 250 Each for $5,370.38
|
|
|||||
|
19-826-213
|
Keystone Cleanroom Products
6STK0662 |
62 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
PureClean™ Autoclave bags are made from 1421B DuPont™ Tyvek™, which is a grade of uncoated, untreated, flexible Tyvek™ material. It has been specifically designed for pharmaceutical use in steam sterilization applications. Keystone's PureClean™ Tyvek™ material does not have a water soluble antistat agent applied to it during its manufacturing process.
- Uncoated Tyvek™ on both sides for maximum breathability during sterilization without the chance of residue deposits on equipment post sterilization
- Tear and puncture resistant
- Designed to be heat sealed closed
- Superior to paper based autoclave pouches and wraps
- Fast and consistent for equipment preparation area
- Steam indicator and hydrophobic
- Lint-free
- Strong factory seals
- Exceptional microbial barrier
Standardize and simplify the way equipment is wrapped for steam sterilization. The use of these bags will also save valuable time in the equipment prep area. The drapeable nature of the 1421B Tyvek™ material is ideal for wrapping equipment parts where one may need to 'feel through' the bag; especially when lifting, or handling the wrapped part. Since 100% of the surface area allows for steam penetration and drying, each load can be configured for maximum efficiency and throughput. Manufactured and packaged in a Certified ISO6 Cleanroom.
Specifications
| Autoclavable | |
| Heat Seal | |
| Single-use | |
| Tyvek | |
| Yes | |
| 6 in. | |
| Autoclave Bag |
| CoC | |
| White | |
| Steam Sterilization | |
| Non-sterile | |
| 121°C to 125°C | |
| 15.2 cm |