missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Autoclavable Waste Bags: Printed
Printed style.
Supplier: Fisherbrand™ 1828D
Description
Printed style bags
- Maximum temperature, 140°C (285°F); for use at 134°C (274°F)
- 2mil thick
- Supplied with autoclavable elastic steam-venting closures
Compliance
Graphics on printed styles conform to OSHA™ standard 29CFR1910.1030.
Specifications
| Autoclavable | |
| OSHA, 29 CFR1910.1030 | |
| Red | |
| Polypropylene | |
| 2 mil | |
| 35 in. | |
| 25 in. |
| 13 to 16 gal. | |
| Elastic | |
| Printed in English and Spanish | |
| 140°C | |
| 35 x 25 in. (89 x 64 cm) | |
| 89 cm | |
| 64 cm |