missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Autoclavable Waste Bags: Printed

Catalog No. 01826D
Change view
Click to view available options
Dimensions (L x W):
12 x 8 in. (30 x 20 cm)
19 x 14 in. (48 x 36 cm)
23 x 19 in. (58 x 48 cm)
24 x 12 in. (61 x 30 cm)
30 x 24 in. (76 x 61 cm)
35 x 25 in. (89 x 64 cm)
36 x 24 in. (91 x 61 cm)
38 x 31 in. (97 x 79 cm)
48 x 37 in. (122 x 94 cm)
Capacity (English):
1 to 2 gal.
12 to 14 gal.
13 to 16 gal.
2 to 3 gal.
20 to 30 gal.
3 to 4 gal.
7 to 10 gal.
44 gal.
Color:
Clear
Red
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Capacity (English) Color
01826D 38 x 31 in. (97 x 79 cm) 20 to 30 gal. Clear
01826A 24 x 12 in. (61 x 30 cm) 2 to 3 gal. Clear
01826C 36 x 24 in. (91 x 61 cm) 13 to 16 gal. Clear
01826E 48 x 37 in. (122 x 94 cm) 44 gal. Clear
01828E 48 x 37 in. (122 x 94 cm) 44 gal. Red
01826B 30 x 24 in. (76 x 61 cm) 12 to 14 gal. Clear
01828A 12 x 8 in. (30 x 20 cm) 1 to 2 gal. Red
01828B 19 x 14 in. (48 x 36 cm) 3 to 4 gal. Red
01828C 23 x 19 in. (58 x 48 cm) 7 to 10 gal. Red
01828D 35 x 25 in. (89 x 64 cm) 13 to 16 gal. Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 01826D Supplier Fisherbrand™ Supplier No. 1826D
Only null left

Printed style.

Printed style bags

  • Maximum temperature, 140°C (285°F); for use at 134°C (274°F)
  • 2mil thick
  • Supplied with autoclavable elastic steam-venting closures

Compliance

Graphics on printed styles conform to OSHA™ standard 29CFR1910.1030.

Specifications

Autoclavable Autoclavable
Certifications/Compliance OSHA, 29 CFR1910.1030
Closure Type Elastic
Color Clear
Includes Printed in English and Spanish
Material Polypropylene
Temperature Range (Metric) 140°C
Thickness (English) 2 mil
Dimensions (L x W) 38 x 31 in. (97 x 79 cm)
Length (English) 38 in.
Width (English) 31 in.
Capacity (English) 20 to 30 gal.
Length (Metric) 97 cm
Width (Metric) 79 cm
Show More Show Less