missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Autoclavable Tyvek™ Stopper Bags with Heat Seal Closure
Description
The medical Grade 1073B Tyvek™ material has the highest microbial barrier properties of any steam sterilization compatible materials. These pouches are also compatible with VHP Decontamination cycles commonly used with Isolator technology. Will not absorb or adsorb water.
- Manufactured and packaged in an ISO certified cleanroom
- Double Welded Factory Seals
- Autoclavable at up to 125°C
- Tear and puncture resistant
- Hydrophobic
- Lint-free
- Heat seals closed
- Integrated steam sterilization indicator
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | Certificate of Conformance (COC) |
| Closure Type | Heat Seal |
| Color | Clear, White |
| Disposable | Single-use |
| For Use With (Application) | Steam, EtO, Gamma or VHP Sterilization |
| Material | Tyvek |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Dimensions (L x W) | 12 x 15 in. |
| Show More |