missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Autoclavable Tyvek™ Stopper Bags with Heat Seal Closure

Catalog No. 01100314
Change view
Click to view available options
Length (English):
36 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
01100314 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01100314 Supplier Keystone Cleanroom Products Supplier No. 2436SBSD

These Tyvek™ Stopper Bags will not rip or puncture. Includes heat seal closure and double-welded factory seals.

The medical Grade 1073B Tyvek™ material has the highest microbial barrier properties of any steam sterilization compatible materials. These pouches are also compatible with VHP Decontamination cycles commonly used with Isolator technology. Will not absorb or adsorb water.

  • Manufactured and packaged in an ISO certified cleanroom
  • Double Welded Factory Seals
  • Autoclavable at up to 125°C
  • Tear and puncture resistant
  • Hydrophobic
  • Lint-free
  • Heat seals closed
  • Integrated steam sterilization indicator

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type Heat Seal
Color Clear, White
Disposable Single-use
For Use With (Application) Steam, EtO, Gamma or VHP Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Dimensions (L x W) 24 x 36 in.
Length (English) 36 in.
Width (English) 24 in.
Product Type Autoclave Bag
Length (Metric) 91.4 cm
Width (Metric) 61 cm
Show More Show Less