Learn More
Keystone Cleanroom Products Autoclavable Stopper Bowl Covers

Autoclave stopper bowl covers made from Tyvek and designed for pharmaceutical use in steam sterilization applications.
$2,911.36 - $10,690.15
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Certifications/Compliance | CoC |
| Closure Type | Elastic |
| Color | White |
| Disposable | Single-use |
| Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
|
19826695
|
Keystone Cleanroom Products
BCTK120 |
228.6 to 279.4 cm |
Case of 25 Each for $5,170.69
|
|
|||||
|
19826696
|
Keystone Cleanroom Products
BCTK144 |
279.4 to 340.36 cm |
Case of 12 Each for $2,956.85
|
|
|||||
19826697
![]() |
Keystone Cleanroom Products
BCTK20 |
27.94 to 40.64 cm |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
19826698
![]() |
Keystone Cleanroom Products
BCTK24 |
30.48 to 50.8 cm |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
19826699
![]() |
Keystone Cleanroom Products
BCTK26 |
35.56 to 55.88 cm |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
19826700
![]() |
Keystone Cleanroom Products
BCTK30 |
50.8 to 66.04 cm |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
19826701
|
Keystone Cleanroom Products
BCTK32 |
53.34 to 68.58 cm |
Case of 100 Each for $2,911.36
|
|
|||||
|
19826703
|
Keystone Cleanroom Products
BCTK34 |
55.88 to 71.12 cm |
Case of 100 Each for $2,956.85
|
|
|||||
19826706
![]() |
Keystone Cleanroom Products
BCTK38 |
71.12 to 81.28 cm |
Case of 100 Each for $4,503.51
|
|
|||||
19826708
![]() |
Keystone Cleanroom Products
BCTK40 |
73.66 to 86.36 cm |
Case of 50 Each for $3,123.64
|
|
|||||
19826709
![]() |
Keystone Cleanroom Products
BCTK42 |
71.12 to 88.9 cm |
Case of 50 Each for $3,472.40
|
|
|||||
19826712
![]() |
Keystone Cleanroom Products
BCTK44 |
73.66 to 91.44 cm |
Case of 50 Each for $3,866.64
|
|
|||||
19826713
![]() |
Keystone Cleanroom Products
BCTK46 |
76.2 to 96.52 cm |
Case of 50 Each for $3,866.64
|
|
|||||
19826714
![]() |
Keystone Cleanroom Products
BCTK48 |
76.2 to 101.6 cm |
Case of 50 Each for $4,700.63
|
|
|||||
19826715
![]() |
Keystone Cleanroom Products
BCTK50 |
78.74 to 104.14 cm |
Case of 50 Each for $4,958.41
|
|
|||||
|
19826716
|
Keystone Cleanroom Products
BCTK52 |
86.36 to 111.76 cm |
Case of 50 Each for $5,382.98
|
|
|||||
19826718
![]() |
Keystone Cleanroom Products
BCTK54 |
93.98 to 119.38 cm |
Case of 50 Each for $5,201.01
|
|
|||||
19826719
![]() |
Keystone Cleanroom Products
BCTK56 |
96.52 to 121.92 cm |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
19826720
![]() |
Keystone Cleanroom Products
BCTK60 |
101.6 to 127 cm |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
19826721
|
Keystone Cleanroom Products
BCTK64 |
111.76 to 137.16 cm |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
19826722
![]() |
Keystone Cleanroom Products
BCTK72 |
127 to 152.4 cm |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
19826723
|
Keystone Cleanroom Products
BCTK80 |
142.24 to 167.64 cm |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
19826724
![]() |
Keystone Cleanroom Products
BCTK90 |
152.4 to 193.04 cm |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
19826704
![]() |
Keystone Cleanroom Products
BCTK36 |
66.04 to 76.2 cm |
Case of 100 Each for $4,200.24
|
|
|||||
Description
PureClean™ autoclave stopper bowl covers are made from 1421B DuPont™ Tyvek™, which is a grade of uncoated, untreated, flexible Tyvek™ material. It has been specifically designed for pharmaceutical use in steam sterilization applications. Keystone's PureClean™ Tyvek™ material does not have a water soluble antistat agent applied to it during its manufacturing process.
- Uncoated Tyvek™ for maximum breathability during sterilization
- Eliminate the chance of residue deposits on equipment post sterilization
- Manufactured and packaged in an ISO Certified Cleanroom
- Reduce labor costs and simplify the conformance to wrapping SOP's
- Individually poly bagged
- Steam sterilization indicator allows autoclaving at 121 to 125°C
- Tear- and puncture-resistant, hydrophobic, lint-free
- Latex-free and talc-free elastic
Stopper bowl covers provide a convenient, time-saving method of wrapping stopper bowls prior to steam sterilization. These covers allow immediate steam penetration and work best with modern pulse vacuum autoclaves for sufficient drying. After sterilization and after the outer Tyvek™ bag is removed, leave cover in place during the installation to prevent microbial and particulate contamination. Remove after all other filling line set-up activities are completed. Remaining in place over the bowl during setup, their use minimizes microbial or particulate contamination risks.
Specifications
| Autoclavable | |
| Elastic | |
| Single-use | |
| Tyvek | |
| Yes | |
| Cover |
| CoC | |
| White | |
| Steam Sterilization | |
| Non-sterile | |
| 121°C to 125°C |