missing translation for 'onlineSavingsMsg'
Learn More

Fisher Container™ Autoclavable Precision Clean™ Breather Bags

Catalog No. 19033640
Encompass
Change view
Click to view available options
Dimensions (L x W):
10 x 12 in. (25.4 x 30.5cm)
12 x 16 in. (30.5 x 40.6cm)
12 x 18 in. (31 x 46cm)
14 x 18 in. (35.5 x 45.7cm)
18 x 24 in. (46 x 61cm)
30 x 30 in. (76.2 x 76.2cm)
36 x 36 in. (91.4 x 91.4cm)
6 x 12 in. (16 x 31cm)
Quantity:
100
100/Cs.
25/Cs.
300
300/Cs.
50/Cs.
500
500/Cs.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
19033640 36 x 36 in. (91.4 x 91.4cm) 50/Cs.
19035150 6 x 12 in. (16 x 31cm) 500
19167165 12 x 16 in. (30.5 x 40.6cm) 300/Cs.
19167169 10 x 12 in. (25.4 x 30.5cm) 25/Cs.
19167167 18 x 24 in. (46 x 61cm) 100
19033638 14 x 18 in. (35.5 x 45.7cm) 300/Cs.
19033630 10 x 12 in. (25.4 x 30.5cm) 500/Cs.
19033639 30 x 30 in. (76.2 x 76.2cm) 100/Cs.
19035153 12 x 18 in. (31 x 46cm) 300
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19033640 Supplier Fisher Container™ Supplier No. GENR0709001
Only null left

Designed for products to be used in cleanroom environments that also require sterilization

A combination of Tyvek™ and clear, ultraclean film structure aids in the prevention of interior particle contamination.

  • Faster cycle times
  • Certified to NASA™ clean standards by Fisher to meet Level 100 KSC-C-123
  • Molecular bonded seals
  • Pouch suitable for sterilizaiton by steam, EtO, gamma radiation or hydrogen peroxide
  • Tyvek™ 1059B one sides and one side 3Mil PCHD

Specifications

Quantity 50/Cs.
Dimensions (L x W) 36 x 36 in. (91.4 x 91.4cm)
Length (English) 36 in.
Width (English) 36 in.
Length (Metric) 91.4 cm
Width (Metric) 91.4 cm