Learn More
Keystone Cleanroom Products Autoclavable Muff Covers
Autoclavable muff covers made from Tyvek and specifically designed for pharmaceutical use in steam sterilization applications.
Supplier: Keystone Cleanroom Products 10TK06
Description
PureClean™ Autoclavable Muff Covers are made from 1421B DuPont™ Tyvek™, which is a new grade of uncoated, untreated, flexible Tyvek™ material. It has been specifically designed for pharmaceutical use in steam sterilization applications. Keystone's PureClean™ Tyvek™ material does not have a water soluble antistat agent applied to it during its manufacturing process.
- Uncoated Tyvek™ for maximum breathability during sterilization
- Eliminate the risk of residue deposits on equipment post sterilization
- Manufactured and packaged in an ISO Certified Cleanroom
- Reduces labor costs and simplifies the conformance to wrapping SOP's
- Autoclavable at 121 to 125°C
- Tear- and puncture-resistant, hydrophobic, lint-free
- Conveniently packaged, 100 per sealed poly bag
PureClean™ Tyvek™ Muffs provide a convenient means to cover flasks, beakers, containers, media bottles, valves, pipes, and hoses. These covers are breathable and can be used to prevent particulates and microbial contamination from entering openings of any size. Since they are autoclavable, they can be used during sterilization to reduce the time-consuming wrapping of open containers. Each closure incorporates latex-free and talc-free and talc-free rubber elastic to create a positive seal around round shaped openings.
Chemical Identifiers
| Autoclavable | |
| White | |
| Steam Sterilization | |
| Non-sterile | |
| 121°C to 125°C |
| Elastic | |
| Single-use | |
| Tyvek | |
| Yes | |
| Cover |
Specifications
| Autoclavable | |
| Elastic | |
| Single-use | |
| Tyvek | |
| Yes | |
| 2.5 to 3.5 in. | |
| 2.5 to 3.5 in. | |
| Cover | |
| 6.35 to 8.89 cm |
| CoC | |
| White | |
| Steam Sterilization | |
| Non-sterile | |
| 121°C to 125°C | |
| 2.5 to 3.5 in. | |
| 6.35 to 8.89 cm | |
| 6.35 to 8.89 cm |