missing translation for 'onlineSavingsMsg'
Learn More

Vileda Professional™ Autoclavable CE Bucket

Blue and red 18 in. autoclavable buckets

$74.55 - $74.55

Specifications


Products 1
Catalog Number Mfr. No. Price Quantity  
Catalog Number Mfr. No. Price Quantity  
190321042
View Documents
Vileda Professional™
131586
Each for $74.55
Case of 10 Each for $745.50
Only null left
 
Description

Description

  • Ideal for 10 or 14 in. (25 or 36cm) Roll-O-Matic Mops
  • Perfect for MicroPad Wet and Dry Pads
  • Fits all popular cleanroom cart systems

Order Info

Casters sold separately.

Specifications

Specifications

0.0
Videos
SDS
Documents

Documents