missing translation for 'onlineSavingsMsg'
Learn More

NOTRAX™ Autoclavable Bubble Mat
GREENER_CHOICE

Catalog No. 19086052
Change view
Click to view available options
Dimensions (L x W):
2 x 3 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19086052 2 x 3 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19086052 Supplier NOTRAX™ Supplier No. 448S0023GY

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Autoclavable Bubble Mat is a rubber anti-fatigue floor mat with a bubble top design that offers maximum comfort for workers required to be on their feet for long periods of time

  • Anti-microbial formula resists most Gram-positive and Gram-negative bacteria
  • Long-lasting rubber compound
  • Rubber molded, anti-fatigue mat
  • Bubbles are molded on an offset on the top and bottom of the mat to maximize flex and create air flow, all to enhance the ergonomic benefit
  • Durable rubber top surface easy to wipe clean using most hospital grade cleaners and autoclaves
  • Beveled edges on all four sides

Specifications

Length (Metric) 60.9 cm
Material Rubber
Type Anti-fatigue Floor Mat
Width (Metric) 91.4 cm
Dimensions (L x W) 2 x 3 ft.
Thickness (English) 3/8 in.
Width (English) 3 ft.
Length (English) 2 ft.
Color Gray
Description Autoclavable
Quantity 1 Ea.
Show More Show Less