missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Sterilizers and Autoclaves
- Autoclave Bags, Wraps, and Sleeves
- Keystone Cleanroom Products Autoclavable Breather Bag for Isolators
Keystone Cleanroom Products Autoclavable Breather Bag for Isolators
Catalog No. 17000795
Change view
Click to view available options
Length (English):
6 in.
8 in.
9.5 in.
10 in.
11 in.
12 in.
13 in.
14 in.
15 in.
17 in.
18 in.
20 in.
22 in.
24 in.
26 in.
28 in.
30 in.
32 in.
34 in.
35 in.
Width (English):
2 in.
3 in.
3.5 in.
4 in.
5 in.
6 in.
7 in.
8 in.
10 in.
12 in.
14 in.
15 in.
16 in.
18 in.
24 in.
Capacity (Metric):
0.44 L
0.47 L
0.6 L
0.69 L
1.42 L
1.49 L
1.95 L
1.98 L
1.99 L
2.26 L
2.98 L
3.56 L
4.2 L
4.8 L
4.97 L
5 L
5.2 L
6.76 L
7.45 L
8.25 L
9.8 L
10.3 L
12.7 L
13.9 L
15.5 L
17.9 L
20.9 L
31 product options available for selection
| Catalog No. | Length (English) | Width (English) | Capacity (Metric) |
|---|---|---|---|
| 17000795 | 6 in. | 3 in. | 0.44 L |
| 17000783 | 9.5 in. | 2 in. | 0.47 L |
| 17000888 | 8 in. | 3.5 in. | 0.69 L |
| 17000799 | 8 in. | 3 in. | 0.6 L |
| 17001049 | 10 in. | 5 in. | 1.42 L |
| 17001050 | 8 in. | 6 in. | 1.42 L |
| 17000889 | 15 in. | 4 in. | 1.49 L |
| 17001048 | 22 in. | 4 in. | 1.95 L |
| 17001051 | 12 in. | 6 in. | 1.98 L |
| 17001056 | 10 in. | 8 in. | 1.99 L |
| 17001055 | 13 in. | 7 in. | 2.26 L |
| 17001057 | 15 in. | 8 in. | 2.98 L |
| 17001060 | 11 in. | 10 in. | 2.98 L |
| 17001058 | 18 in. | 8 in. | 3.56 L |
| 17001062 | 14 in. | 12 in. | 4.2 L |
| 17001052 | 28 in. | 6 in. | 4.2 L |
| 17001053 | 32 in. | 6 in. | 4.8 L |
| 17001061 | 20 in. | 10 in. | 4.97 L |
| 17001063 | 17 in. | 12 in. | 5 L |
| 17001054 | 35 in. | 6 in. | 5.2 L |
| 17001059 | 34 in. | 8 in. | 6.76 L |
| 17001066 | 17 in. | 16 in. | 6.76 L |
| 17001065 | 20 in. | 15 in. | 7.45 L |
| 17001064 | 24 in. | 14 in. | 8.25 L |
| 17001070 | 22 in. | 18 in. | 9.8 L |
| 17001067 | 26 in. | 16 in. | 10.3 L |
| 17001068 | 32 in. | 16 in. | 12.7 L |
| 17001069 | 35 in. | 16 in. | 13.9 L |
| 17001071 | 26 in. | 24 in. | 15.5 L |
| 17001072 | 30 in. | 24 in. | 17.9 L |
| 17001073 | 35 in. | 24 in. | 20.9 L |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
Description
- Tyvek™ and polyethylene film construction for high strength and exceptional microbial barrier does not absorb or adsorb VHP
- Designed for steam sterilization, but also works with gamma irradiation, EtO and VHP
- Fiber-free peelable seals
- High clarity for product visibility
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in a certified ISO 6 cleanroom
- Works with both Impulse and Continuous Band Sealers
- Improves the efficiency of Parts Preparation Department
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | COC |
| Closure Type | Self-seal |
| Color | White |
| Disposable | Single-use |
| For Use With (Equipment) | Isolator |
| Material | Tyvek |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Sterilization Method | Steam, EtO, Gamma Irradiation, VHP |
| Thickness (English) | 8 mil |
| Length (English) | 6 in. |
| Width (English) | 3 in. |
| Product Type | Autoclave Bag |
| Capacity (English) | 15.1 oz. |
| Capacity (Metric) | 0.44 L |
| Length (Metric) | 15.2 cm |
| Width (Metric) | 7.6 cm |
| Thickness (Metric) | 203 μm |
| Show More Show Less |