missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Auto Sash Operator and Controller

Catalog No. 06000606
Change view
Click to view available options
For Use With (Equipment):
Fisherbrand Fume Hoods
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
06000606 Fisherbrand Fume Hoods
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06000606

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Fittings for Fume Hoods are designed to be used with any Fisherbrand Fume Hood

  • Designed to close the sash of vertically rising sash fume hoods automatically when the operator is not present in front of the fume hood.
  • Shipped loose for field installatoion.

Specifications

Amperage 20 A
Depth (English) 1 in.
Depth (Metric) 2.54 cm
For Use With (Equipment) Fisherbrand Fume Hoods
Height (English) 5.75 in.
Height (Metric) 14.6 cm
Receptacle Type Auto Sash Controller and Operator
Width (English) 3.125 in.
Width (Metric) 7.94 cm
Frequency 60 Hz