missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Auto-Retractable Utility Scraper

Catalog No. 18222818
Change view
Click to view available options
Color:
Black/Green
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18222818 Black/Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18222818 Supplier Slice™ Supplier No. DTC105933

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Auto-retract scraper with SureScrape™ protects hand from excess strain. Durable finger-friendly™ safety blade is non-conductive, chemically inert, never rusts.

  • SureScrape™ reduces hand strain
  • Installed blade type: #10526 rounded tip
  • Durable nylon handle with soft-touch comfort grips
  • Ambidextrous design
  • Finger-friendly™ edge lasts 11x longer than metal
  • Fewer blade changes = fewer injuries
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive, non-magnetic blade
  • Chemically inert blade never rusts
  • Oil- and lubricant-free blade
  • Compatible blades: 10526, 10528
  • Includes built-in lanyard hole and tool-free blade change
  • Ships with rounded-tip blade, ideal for scraping paint, rust, and adhesives

Specifications

Product Type Scraper
Length (English) 5.39 in.
Length (Metric) 137 mm
Material GFN, TPEE, POM, Carbon Steel, Zirconium Oxide
Color Black/Green
For Use With (Application) Safety Cutting
Includes 1 ceramic rounded tip blade
No. per Pack 1 Ea.
Weight (English) 2.29 oz.
Weight (Metric) 64.8 g
Width (English) 2.88 in.
Width (Metric) 137 mm
Show More Show Less