missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Auto-Retractable Pen Cutter

Catalog No. 18222808
Change view
Click to view available options
Color:
Black/Green
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18222808 Black/Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18222808 Supplier Slice™ Supplier No. 105122

Features finger-friendly™ safety blade made from advanced ceramics

  • Handle type: auto-retractable
  • Handle features rubberized slider button
  • Compatible blades: Slice™ 10404, 10408
  • Finger-friendly™ edge stays sharp 11x longer
  • Non-sparking, non-conductive blade
  • Durable glass-filled nylon handle
  • Ambidextrous design
  • No-tool blade change
  • Lanyard hole keeps tool handy
  • Fewer blade changes = fewer injuries

Specifications

Product Type Box Cutter, Utility Knife
Handle Type Auto-retractable
Length (English) 5.26 in.
Length (Metric) 133.50 mm
Material ABS, GFN, POM, Carbon Steel, Zirconium Oxide
Color Black/Green
For Use With (Application) Safety Cutting
Includes 1 ceramic blade
No. per Pack 1 Ea.
Weight (English) 1.02 oz.
Weight (Metric) 29 g
Width (English) 0.68 in.
Width (Metric) 17.35 mm
Show More Show Less