missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Auto-Retractable Metal Handle Utility Knife

Catalog No. 18222840
Change view
Click to view available options
Color:
Gray/Green
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18222840 Gray/Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18222840 Supplier Slice™ Supplier No. 10491

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Slice™ Auto-Retractable Metal Handle Utility Knife features an auto-retractable slider for safety and onboard storage for one spare blade.

  • Multiple safeguards including a finger-friendly™ blade, automatic retraction to reduce blade exposure, and a familiar handle shape.
  • Ships with a Slice™ rounded-tip blade but is compatible with pointed-tip and serrated-edge blades (10525 and 10523).
  • All blades feature a proprietary edge that's safe to touch, and an advanced ceramic blade material that never rusts and lasts up to 11 times longer than steel.
  • Ambidextrous model helps lower costs and reduce lacerations.
  • Compatible blades: 10523, 10524, 10525.
  • Installed blade type: Rounded tip
  • Durable metal handle with heavy texture finish
  • Automatic spring-loaded retraction for added safety
  • Fewer blade changes reduces injuries and lowers costs
  • Non-sparking, non-conductive, non-magnetic blade
  • Chemically inert blade never rusts
  • Oil- and lubricant-free blade
  • 100 percent zirconium oxide blade
  • Blade edge lasts up to 11.2 times longer than metal
  • No-tool blade change

Specifications

Product Type Utility Knife
For Use With (Equipment) 10524, 10523, 10525 blade
Length (English) 6.69 in.
Length (Metric) 170 mm
Material Carbon Steel, Aluminum Steel Alloy, Zinc Steel Alloy, GFN, TPR, Stainless Steel, Zirconium Oxide
Color Gray/Green
Description Auto-retractable
For Use With (Application) Industrial cutting
Includes 1 rounded tip 10524 ceramic blade
No. per Pack 1 Ea.
Weight (English) 3.54 oz.
Weight (Metric) 100.3 g
Width (English) 1.5 in.
Width (Metric) 38 mm
Show More Show Less