missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Auto-Retractable Box Cutter

Catalog No. 18222807
Change view
Click to view available options
Color:
Black/Green
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18222807 Black/Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18222807 Supplier Slice™ Supplier No. 105033

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Features a finger-friendly™ safety blade made from advanced ceramics

  • Handle type: auto-retractable
  • Handle features ergo-grip J-hook design
  • Compatible blades: Slice™ 10404, 10408
  • Finger-friendly™ edge stays sharp 11x longer
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive blade
  • Includes 1 double-sided rounded-tip safety blade
  • Ambidextrous design
  • No-tool blade change
  • Red Dot Design award winner

Order Info

Note: There is a minimum order of $500.00 on this item.

Specifications

Product Type Box Cutter
Handle Type Auto-retractable
Length (English) 6.69 in.
Length (Metric) 170 mm
Material TPEE, GFN, POM, Carbon Steel, Zirconium Oxide
Color Black/Green
For Use With (Application) Safety Cutting
Includes 1 double-sided rounded-tip safety blade
No. per Pack 1 Ea.
Weight (English) 3.52 oz.
Weight (Metric) 99.7 g
Width (English) 3.40 in.
Width (Metric) 86.35 mm
Show More Show Less