missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Attune™ Xenith™ Quality Control Beads

Catalog No. X20000
Change view
Click to view available options
Quantity:
3 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
X20000 3 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. X20000 Supplier Invitrogen™ Supplier No. X20000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Attune Xenith Quality Control Beads are designed for use with the Attune Xenith Flow Cytometer to characterize the instrument and monitor day-to-day performance.

Attune Xenith Quality Control Beads are for use with the Attune Xenith Flow Cytometer and its software to automatically characterize the instrument and monitor day-to-day instrument performance. Regular quality control (QC) of your instrument with these beads ensures the accuracy and sensitivity of the instrument and allows identification of any shifts in instrument performance.

The QC beads contain distinct sub-populations of beads labelled with different intensities of fluorescent signal and are used to establish optimal voltage settings for performing spectral and compensation experiments. The beads are pre-calibrated at the factory, and the lot-specific bead performance data is captured as a downloadable file for use in the Attune Xenith software. Each vial contains enough beads for 25 measurements.

Specifications

Product Line Attune
Content And Storage 2°C to 8°C
No. of Tests 25 Tests
Quantity 3 mL
Calibration Type Flow Cytometry Quality Control
Color Full spectral
Format Beads in solution
For Use With (Equipment) Attune Xenith Flow Cytometer
Product Type Tracking Beads

For Research Use Only. Not for use in diagnostic procedures.