missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ KV300 Aramid Fiber Cut-Resistant Gloves, Natural Rubber Coating
Description
- Aramid fiber gloves provide ANSI Level A3 Cut Resistance
- Rough-textured latex coating enhances wet and dry grip
- Uncoated knuckles ensure flexibility and precision
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Construction | Seamless Knit |
| Coating Material | Latex |
| Color | Yellow, Blue |
| Cut Resistance Rating | ANSI A3 |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Material | Aramid Fiber |
| Product Type | Cut-resistant Gloves |
| Size | Small |
| Show More |