missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ ASTM Low Form Glass Beaker

Made from high quality borosilicate 3.3 glass. Extremely durable, with a low temperature gradient, and superior chemical resistance. Features a spout for easy pouring and graduations as per ASTM-E960.

Supplier:  Eisco™ CH0124F

 View more versions of this product

Catalog No. S40875


Only null left
Explore available promotions

Description

Description

  • Made from high quality borosilicate 3.3 glass
  • White graduations for easy visibility
  • Low temperature gradient - can withstand high temperatures and thermal shocks
  • Superior chemical durability
  • Low form
  • Autoclavable at 121°C
  • In compliance with DIN 12231 and ISO 3819 standards
  • Graduated per ASTM-E960

Warranty

1 year limited manufacturer warranty

Specifications

Specifications

13.52 oz.
Chemical durability
77.5 mm
400 mL
Holding liquids
11.4 cm
1
Glass Beakers
7.6 cm
Autoclavable
Yes
White Graduated Scale
Clear
3.14 in.
80 mm
Borosilicate Glass
4 in.
7.6 cm
1/Pk.
3 in.
Non-sterile
Reusable
ASTM
Low Form
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions