missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ ASTM Low Form Glass Beaker
Made from high quality borosilicate 3.3 glass. Extremely durable, with a low temperature gradient, and superior chemical resistance. Features a spout for easy pouring and graduations as per ASTM-E960.
Supplier: Eisco™ CH0124B
Description
- Made from high quality borosilicate 3.3 glass
- White graduations for easy visibility
- Low temperature gradient - can withstand high temperatures and thermal shocks
- Superior chemical durability
- Low form
- Autoclavable at 121°C
- In compliance with DIN 12231 and ISO 3819 standards
- Graduated per ASTM-E960
Warranty
1 year limited manufacturer warranty
Chemical Identifiers
| Clear | |
| Borosilicate Glass | |
| Non-sterile | |
| Reusable | |
| ASTM | |
| Low Form |
| Chemical durability | |
| Glass Beakers | |
| Autoclavable | |
| Yes | |
| White Graduated Scale |
Specifications
| 1.69 oz. | |
| Chemical durability | |
| 40.4 mm | |
| 50 mL | |
| Holding Liquids | |
| 45.72 mm | |
| 1/Pk. | |
| 1.8 in. | |
| Non-sterile | |
| Reusable | |
| ASTM | |
| Low Form |
| Clear | |
| 1.65 in. | |
| 42 mm | |
| Borosilicate Glass | |
| 2.5 in. | |
| 1 | |
| Glass Beakers | |
| 45.72 mm | |
| Autoclavable | |
| Yes | |
| White Graduated Scale |