missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ ASTM Low Form Glass Beaker

Catalog No. S27513
Change view
Click to view available options
Capacity (Metric):
10 mL
20 mL
30 mL
50 mL
100 mL
150 mL
400 mL
600 mL
1000 mL
2000 mL
No. per Pack:
1
12
6
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) No. per Pack
S27513 10 mL 12
S40872 100 mL 12
S27514 20 mL 12
S27515 30 mL 12
S27516 50 mL 1
S40875 400 mL 1
S27517 150 mL 1
S27518 400 mL 6
S40882 600 mL 6
S27519 2000 mL 1
S40886 1000 mL 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. S27513 Supplier Eisco™ Supplier No. CH0124A10PK12

Made from high quality borosilicate 3.3 glass. Extremely durable, with a low temperature gradient, and superior chemical resistance. Features a spout for easy pouring and graduations as per ASTM-E960.

  • Made from high quality borosilicate 3.3 glass
  • White graduations for easy visibility
  • Low temperature gradient - can withstand high temperatures and thermal shocks
  • Superior chemical durability
  • Low form
  • Autoclavable at 121°C
  • In compliance with DIN 12231 and ISO 3819 standards
  • Graduated per ASTM-E960

Warranty

1 year limited manufacturer warranty

Specifications

Capacity (English) 0.33 oz.
Color Clear
Description Chemical durability
Diameter (English) Outer 1.18 in.
Diameter (Metric) Inner 28.8 mm
Diameter (Metric) Outer 30 mm
Capacity (Metric) 10 mL
Material Borosilicate Glass
For Use With (Application) Holding Liquids
Height (English) 1.4 in.
Height (Metric) 3.55 cm
Length (Metric) 3 cm
No. per Pack 12
Quantity 12/Pk.
Type Glass Beakers
Width (English) 1.2 in.
Width (Metric) 3 cm
Sterility Non-sterile
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Certifications/Compliance ASTM
Scale White Graduated Scale
Style Low Form
Show More Show Less