missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ASTM™ Hydrometers, Plain Form

Catalog No. 11603KC
Change view
Click to view available options
ASTM Number:
10H; Without 3-pt certification
2H; With 3-pt certification
2H; Without 3-pt certification
3H; With 3-pt certification
3H; Without 3-pt certification
4H; With 3-pt certification
4H; Without 3-pt certification
5H; With 3-pt certification
5H; Without 3-pt certification
6H; With 3-pt certification
6H; Without 3-pt certification
7H; With 3-pt certification
7H; Without 3-pt certification
8H; Without 3-pt certification
9H; Without 3-pt certification
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. ASTM Number
11603KC 2H; With 3-pt certification
11603EC 7H; With 3-pt certification
11603F 8H; Without 3-pt certification
11603AC 3H; With 3-pt certification
11603E 7H; Without 3-pt certification
11603D 6H; Without 3-pt certification
11603A 3H; Without 3-pt certification
11603CC 5H; With 3-pt certification
11603C 5H; Without 3-pt certification
11603H 10H; Without 3-pt certification
11603BC 4H; With 3-pt certification
11603K 2H; Without 3-pt certification
11603B 4H; Without 3-pt certification
11603G 9H; Without 3-pt certification
11603DC 6H; With 3-pt certification
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 11603KC

API hydrometers are available in regular and ASTM™ recommended forms.

These hydrometers are manufactured to meet or exceed ASTM™ E 100 specifications which are accepted by NIST™ and U.S. Bureau of Mines.

  • Permanently marked with individual serial numbers
  • Without thermometer in body
  • Approximate length: 330mm
  • Temperature of standardization: 60°F

Order Info

A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.

Certifications

A certificate is provided to indicate instrument traceability to standards provided by NIST.

Compliance

Meet or exceed ASTM E 100 specifications which are accepted by NIST and U.S. Bureau of Mines, Calibrated according to ASTM E 126 specifications.

Specifications

ASTM Number 2H; With 3-pt certification
Increments 0.1°
Certifications/Compliance 3-point Certification, NIST, Cited in ASTM E100-14 Table 1, ASTM E126
Length (Metric) 330 mm
Material Soda Lime Glass
Temperature of Standardization 60°F
API Range 9 to 21° ASTM 2H-62