missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ASTM™ Hydrometers, Plain Form

API hydrometers are available in regular and ASTM™ recommended forms.

 View more versions of this product

Catalog No. 11603AC


Only null left

Description

Description

These hydrometers are manufactured to meet or exceed ASTM™ E 100 specifications which are accepted by NIST™ and U.S. Bureau of Mines.

  • Permanently marked with individual serial numbers
  • Without thermometer in body
  • Approximate length: 330mm
  • Temperature of standardization: 60°F

Order Info

A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.

Certifications

A certificate is provided to indicate instrument traceability to standards provided by NIST.

Compliance

Meet or exceed ASTM E 100 specifications which are accepted by NIST and U.S. Bureau of Mines, Calibrated according to ASTM E 126 specifications.

Specifications

Chemical Identifiers

0.1°
330 mm
60°F

Specifications

3H; With 3-pt certification
3-point Certification, NIST, Cited in ASTM E100-14 Table 1, ASTM E126
Soda Lime Glass
19 to 31° ASTM 3H-62
0.1°
330 mm
60°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions