missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ritmed™ AssureWear™ SMMS VersaGown™ Isolation Gowns with Flexneck™ Technology
Description
- Patented Flexneck™ technology allows fast and easy donning and removal while providing exceptional protection and comfort
- Innovative Flexneck™ closure quickly and easily passes over the head to instantly provide complete coverage and eliminate the risk posed by untied gaping gowns that can slip and expose skin
- Flexneck™ closure also allows easy doffing that allows gown to swiftly yet gently tear away from the body preventing self-contamination.
Specifications
Specifications
| Size | Large |
| Gender | Unisex |
| No. of Pockets | None |
| Product Type | Isolation Gown |
| Material | SMMS Polypropylene |
| Color | Yellow |
| Closure Type | Over-the-Head |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Cuff Style | Elastic |
| Show More |