missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ritmed™ AssureWear™ VersaGown™ with Flexneck™ Plus Chemo Tested Level 3 Blue Knit Cuffs
Ritmed™ AssureWear™ VersaGown™ with patented Flexneck™ technology for fast and easy donning and doffing, significantly reduces cross-contamination versus standard gowns.
Supplier: Ritmed™ MEDA69932
Description
VersaGown ensures:
- Easy donning and doffing that minimizes cross-contamination
- Optimal infection control compliance
- Customized fit and comfort
- Reduced cross-contamination by up to 35% versus standard gowns
- Provides nearly two-fold reduction in contamination of hand and wrist areas
- Helps ensure instant compliance, even without training
- Reliable protection is critical when handling chemotherapeutic agents. Chemotherapy gowns are medical gowns that have been tested for chemotherapy drug permeation and are intended to be worn when exposure to chemotherapy drugs may be anticipated.
- Protective ultrasonically sealed gown in which the material meets AAMI PB70 level 3 for liquid barrier performance of protective apparel and tested for chemotherapy drug permeation as per ASTM D6978.
Specifications
| Controlled Environments Gown | |
| X-Large | |
| Blue | |
| Single-use | |
| Knit | |
| Long Sleeve |
| Unisex | |
| Polypropylene, Laminated Polyethylene | |
| Hook and Loop Neck with Waist Ties | |
| Non-sterile | |
| Yes | |
| Not Autoclavable |