missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ritmed™ AssureWear™ VersaGown™ with Flexneck™, Level 2, White, Elastic Cuffs
Description
- VersaGown ensures easy donning and doffing that minimizes cross-contamination
- Optimal infection control compliance
- Customized fit and comfort
- Reduced cross-contamination by up to 50% versus standard gowns
- Provides nearly two-fold reduction in contamination of hand and wrist areas
- Helps ensure instant compliance, even without training
- Made from premium materials and designed to provide reliable barrier protection without compromising comfort or style
Specifications
Specifications
| For Use With (Application) | Protect health professionals and patients from cross infection |
| Gender | Unisex |
| Construction | Spunbond Meltblown Spunbond (SMS) Polypropylene |
| Style | Over-the-Head |
| No. of Pockets | None |
| Product Type | Isolation Gown |
| Width (Metric) | 90 cm |
| Size | 7X-Large |
| Length (English) | 49.2 in. |
| Width (English) | 35.4 in. |
| Show More |