missing translation for 'onlineSavingsMsg'
Learn More

Ritmed™ AssureWear™ VersaGown™ with Flexneck™, Level 2, White, Elastic Cuffs

Ritmed™ AssureWear™ VersaGown™ with patented Flexneck™ technology for fast and easy donning and doffing, significantly reduces cross-contamination versus standard gowns.

Supplier:  Ritmed™ A69983

 View more versions of this product

Catalog No. 17-468-529

Only null left
Explore available promotions

Description

Description

  • VersaGown ensures easy donning and doffing that minimizes cross-contamination
  • Optimal infection control compliance
  • Customized fit and comfort
  • Reduced cross-contamination by up to 50% versus standard gowns
  • Provides nearly two-fold reduction in contamination of hand and wrist areas
  • Helps ensure instant compliance, even without training
  • Made from premium materials and designed to provide reliable barrier protection without compromising comfort or style
Specifications

Specifications

46.1 in.
Isolation Gown
None
30.7 in.
Over-the-Head
3X-Large
White
Single-use
Elastic
Long Sleeve
Not Autoclavable
Spunbond Meltblown Spunbond (SMS) Polypropylene
Protect health professionals and patients from cross infection
Unisex
78 cm
117 cm
Spunbond Polypropylene
Over-the-Head
Non-sterile
Yes
AAMI PB70 level II
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions