missing translation for 'onlineSavingsMsg'
Learn More

Ritmed™ AssureWear™ VersaGown™ with Flexneck™, Level 2, White, Elastic Cuffs

Catalog No. 17468526
Change view
Click to view available options
Size:
Small
Medium
X-Large
3X-Large
7X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17468526 Small
17468527 Medium
17468528 X-Large
17468529 3X-Large
17468530 7X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17468526 Supplier Ritmed™ Supplier No. A69980

Ritmed™ AssureWear™ VersaGown™ with patented Flexneck™ technology for fast and easy donning and doffing, significantly reduces cross-contamination versus standard gowns.

  • VersaGown ensures easy donning and doffing that minimizes cross-contamination
  • Optimal infection control compliance
  • Customized fit and comfort
  • Reduced cross-contamination by up to 50% versus standard gowns
  • Provides nearly two-fold reduction in contamination of hand and wrist areas
  • Helps ensure instant compliance, even without training
  • Made from premium materials and designed to provide reliable barrier protection without compromising comfort or style

Specifications

Size Small
Construction Spunbond Meltblown Spunbond (SMS) Polypropylene
Gender Unisex
For Use With (Application) Protect health professionals and patients from cross infection
No. of Pockets None
Style Over-the-head
Product Type Isolation Gown
Length (English) 36.6 in.
Width (English) 24.8 in.
Length (Metric) 93 cm
Width (Metric) 63 cm
Material Spunbond Polypropylene
Color White
Closure Type Over-the-Head
Disposable Single-use
Sterility Non-sterile
Cuff Style Elastic
Latex Free Yes
Sleeve Style Long Sleeve
Certifications/Compliance AAMI PB70 level II
Autoclavable Not Autoclavable
Show More Show Less