missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ AssureWear™ Chemotherapy Tested VersaGown™, Flexneck™ Technology
AssureWear™ Chemo Tested VersaGown™ - Fast and easy donning to instantly provide complete coverage. Closure ensures safety by allowing gown to tear away from the body, preventing self-contamination. Poly coated and made with thumb loop cuffs.
Supplier: Medicom™ A69950
Description
- VersaGown™ with Flexneck™ technology significantly reduces cross-contamination versus standard gowns.
- Designed using clinician feedback and independent clinical testing.
- Provides nearly two-fold reduction in contamination of hand and wrist areas
- Helps ensure instant compliance—even without training.
- Innovative design allows freedom of movement without compromising protection.
- Flexneck™ creates the widest neck opening on the market and has ultrasonically sealed seams to prevent tearing during donning/doffing.
- Winner of the Vizient Innovative Technology Award.
Specifications
| Chemotherapy Gown | |
| Unisex | |
| Blue | |
| Non-sterile | |
| Yes | |
| AAMI Level 2 |
| None | |
| Medium | |
| Single-use | |
| Thumb Loop | |
| Long Sleeve | |
| Not Autoclavable |