missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ritmed™ AssureWear™ Chemo Tested VersaGown™ with Flexneck™ Technology
Description
- High quality infection control
- Quick and easy donning and removal while maintaining exceptional protection and comfort
- Poly-coated and made with thumb loop cuffs to prevent sleeves from riding up and to ensure complete wrist coverage under exam gloves
- Flexneck™ technology provides highly flexible gown closure
- Design allows health care professionals to don protective apparel with a quick over-the-head motion eliminating the risk of untied gaping gowns that can slip and expose skin
Specifications
Specifications
| Size | X-Large |
| Gender | Unisex |
| No. of Pockets | None |
| Product Type | Chemotherapy Gown |
| Material | Polyethylene, Polypropylene |
| Color | Yellow |
| Closure Type | Over-the-Head |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Cuff Style | Thumb Loop |
| Show More |