missing translation for 'onlineSavingsMsg'
Learn More

Medicom™ AssureTouch™ Sense Polychloroprene Sterile Surgical Gloves, Powder-Free

Catalog No. 296369522
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
296369522 8
296369515 8.5
296369516 9
296369517 5.5
296369518 6
296369519 6.5
296369520 7
296369521 7.5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 296369522 Supplier Medicom™ Supplier No. 11458

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Polychloroprene combines nitrile-like strength with latex-like comfort, without the risks of Type I allergies or latex sensitization. Standard thickness makes them suitable for a wide range of surgical procedures.

  • Choosing quality, latex-free sterile polychloroprene surgical gloves eliminates the risk to patients and staff with latex sensitivity without giving up comfort, protection, performance, or compliance.
  • Highly durable and puncture resistant.
  • Sterile, Latex-Free and Powder-Free.
  • Textured palm.
  • Meets ASTM D3577-19.

Specifications

Accelerator Free No
Applications Healthcare
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 6.69 mil
Finger Thickness (Metric) 0.17 mm
Hand Specific
Latex Free Yes
Material Polychloroprene
Palm Thickness (English) 5.91 mil
Palm Thickness (Metric) 0.15 mm
Powdered Powder Free
Product Type Surgical Gloves
Size 8
Sterility Sterile
Thickness (English) 5.91 mil
Thickness (Metric) 0.15 mm
Packaging Type Individual Pair Packs
Show More Show Less