missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ AssureTouch™ Pure™ Nitrile Medical Examination Gloves with Textured Fingertips
Description
- These chemo-tested, ultra-thin nitrile gloves are ideal for procedures that require precision and tactile sensitivity.
- Textured fingertips ensure a secure grip, even when wet.
- DermaSense technology eliminates the chemical accelerators commonly found in nitrile gloves to reduce the risk of skin reactions.
Specifications
Specifications
| Chlorinated | No |
| Accelerator Free | Yes |
| Applications | Healthcare, Industrial, Laboratory |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Latex Free | Yes |
| Powdered | Powder Free |
| Size | X-Small |
| Show More |