missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ AssureTouch™ Power™ Nitrile Medical Examination Gloves with Textured Fingertips
Description
- These gloves provide strong puncture, tear and chemical resistance without compromising dexterity or tactility.
- Extended cuffs provide optimal coverage.
- Textured fingertips ensure a secure grip, even when wet.
- Chemo tested and fentanyl safe.
Specifications
Specifications
| Chlorinated | No |
| Accelerator Free | No |
| Applications | Healthcare, Industrial, Laboratory |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Latex Free | Yes |
| Powdered | Powder Free |
| Size | Small |
| Show More |