missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ AssureTouch™ Noir Nitrile Medical Examination Glove
Noir Nitrile are single-use, non-sterile, disposable nitrile medical examination gloves designed for medical use to prevent cross contamination between the healthcare professional and patient.
Supplier: Medicom™ 9955C
Description
- Reliable hand protection in a sleek, stylish black finish
- Latex-free and powder-free, Nitrile gloves minimize the risk of Type I latex allergies while ensuring excellent tactile sensitivity
- Textured fingertips for a secure grip, even when wet, and beaded cuffs for added durability and ease of donning
- These gloves are the perfect choice for healthcare environments demanding precision and reliability
Specifications
| ASTM D6319-19, ASTM D5151-19 | |
| No | |
| 2.5 | |
| Single-use | |
| 4.3 mil | |
| Yes | |
| 2.36 mil | |
| Powder Free | |
| Medium | |
| 2.36 mil | |
| Yes | |
| 9.45 in. |
| Yes | |
| Healthcare, Laboratory | |
| Black | |
| Fingertip Textured | |
| 0.11 mm | |
| Nitrile | |
| 0.06 mm | |
| Nitrile Examination Glove | |
| Non-sterile | |
| 0.06 mm | |
| Beaded | |
| 240 mm |