missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ AssureTouch™ Defend Polychloroprene Sterile Surgical Gloves, Powder-Free
Polychloroprene combines nitrile-like strength with latex-like comfort, without the risks of Type I allergies or latex sensitization.
Supplier: Medicom™ 11466
Description
- Choosing quality, latex-free sterile polychloroprene surgical gloves eliminates the risk to patients and staff with latex sensitivity without giving up comfort, protection, performance, or compliance.
- Highly durable and puncture resistant.
- Sterile, Latex-Free and Powder-Free.
- Textured palm.
- Meets ASTM D3577-19.
Specifications
| No | |
| 1.5 | |
| Single-use | |
| 6.69 mil | |
| Specific | |
| Polychloroprene | |
| 0.15 mm | |
| Surgical Gloves | |
| Sterile | |
| 0.15 mm |
| Healthcare | |
| Mint Green | |
| Partially Textured | |
| 0.17 mm | |
| Yes | |
| 5.91 mil | |
| Powder Free | |
| 6 | |
| 5.91 mil | |
| Individual Pair Packs |