missing translation for 'onlineSavingsMsg'
Learn More

Associated Bag Self-Locking Nylon Ties

Catalog No. 19300107
Encompass
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Color:
Blue
Green
Natural
Red
Tensile Strength (English):
40 lb.
Dimensions (L x W):
8 x 0.13 in. (20.3 x 0.33 cm)
Thickness:
0.054 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Tensile Strength (English) Dimensions (L x W) Thickness
19300107 Green 40 lb. 8 x 0.13 in. (20.3 x 0.33 cm) 0.054 in.
19300108 Blue 40 lb. 8 x 0.13 in. (20.3 x 0.33 cm) 0.054 in.
19140974 Red 40 lb. 8 x 0.13 in. (20.3 x 0.33 cm) 0.054 in.
10455123 Natural 40 lb. 8 x 0.13 in. (20.3 x 0.33 cm) 0.054 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 missing translation for 'options'
Catalog No. 19300107 missing translation for 'mfr' Associated Bag missing translation for 'supplierNo' 84103G

To create tamper-evident seal that must be cut to remove

  • Tight locking
  • Made of nylon
  • 18.1kg (40 lb.), 22.7kg (50 lb.) tensile strength
  • L x W: 20.3 x 0.33cm (8 in. x 0.13 in.); 27.9 x 0.44cm (11 x 0.17in.)
  • 1.37mm (0.054 in.), 1.34cm (0.053 in.) thickness
  • Available in various colors: Red, black, green , yellow, blue, natural

Applications:

For closing bags, attaching tags, bundling wires, making temporary repairs

Specifications

Type Self-locking Tie
Material Nylon
Color Green
Length (Metric) 20.3 cm
Length (English) 8 in.
Width (Metric) 0.33 cm
Width (English) 0.13 in.
Dimensions (L x W) 8 x 0.13 in. (20.3 x 0.33 cm)
Thickness 0.054 in.
Tensile Strength (English) 40 lb.
Quantity 1000/Pk.
For Use With (Application) Closing bags, attaching tags, bundling wires, making temporary repairs and more
Show More Show Less