missing translation for 'onlineSavingsMsg'
Learn More

Associated Bag Flat Poly Bags

Catalog No. 191301594
Encompass
Change view
Click to view available options
Length (English):
32 in.
50 in.
Width (English):
18 in.
28 in.
Thickness (English):
3 mil
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English) Thickness (English)
191301594 50 in. 28 in. 3 mil
191301593 32 in. 18 in. 3 mil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 191301594 Supplier Associated Bag Supplier No. ABC 28 5 557
Only null left

Associated Bag Flat Poly Bags are designed for light to super-heavy weight uses.

  • Clear for visibility
  • Constructed of polyethylene
  • Economical
  • Reusable
  • Not recommended for liquids
  • Meets FDA and USDA specifications for food contact

Specifications

Color Clear
Material Polyethylene
Thickness (English) 3 mil
Length (English) 50 in.
Width (English) 28 in.