missing translation for 'onlineSavingsMsg'
Learn More

Associated Bag 4mil Zipper Bags

Catalog No. 19168871
Encompass
Change view
Click to view available options
Length (English):
12 in.
Width (English):
10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
19168871 12 in. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19168871 Supplier Associated Bag Supplier No. ABC 274 17H

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

More economical than premium brands

  • Reusable, long-life zipper closure with tough side welds for stress-point support
  • Design consistent with FDA and USDA specifications for food contact
  • Select sizes come with hang hole
  • Usable dimensions are slightly smaller than listed dimensions

Specifications

Closure Type Zip Closure
Material Polyethylene
Thickness (English) 4 mil
Dimensions (L x W) 12 x 10 in. (30.5 x 25.4cm)
Length (English) 12 in.
Width (English) 10 in.
Length (Metric) 30.5 cm
Width (Metric) 25.4 cm