missing translation for 'onlineSavingsMsg'
Learn More

Associated Bag 2 mil Zipper Bags

Catalog No. 19169203
Encompass
Change view
Click to view available options
Length (English):
3 in.
4 in.
6 in.
8 in.
10 in.
13 in.
15 in.
Width (English):
3 in.
4 in.
5 in.
6 in.
8 in.
10 in.
12 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
19169203 10 in. 8 in.
19168869 6 in. 4 in.
19168870 4 in. 4 in.
19168873 10 in. 6 in.
19168874 13 in. 10 in.
19168875 15 in. 12 in.
19169201 3 in. 3 in.
19169202 8 in. 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19169203 Supplier Associated Bag Supplier No. ABC 270 33H

Specifications

Closure Type Zip Closure
Material Polyethylene
Thickness (English) 2 mil
Length (English) 10 in.
Width (English) 8 in.