missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Aspirating Pipets
Description
Polystyrene pipets for aspirating liquids using vacuum suction.
- One-piece polystyrene construction
- No graduations
- Unplugged
- Tip shape: round
- Nonsterile
Specifications
Specifications
| Material | Polystyrene |
| Sterility | Non-sterile |
| For Use With (Application) | Transfer Liquid |
| Graduated | No |
| Length (English) | 13.55 in. |
| Quantity | 200/Cs. |
| Color | Natural |
| Volume (Metric) | 25 mL |
| Length (Metric) | 345 mm |