missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Aspirating Pipets

Catalog No. 14955260
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
Length (Metric):
275 mm
275.5 mm
343 mm
344 mm
345 mm
Sterility:
Non-sterile
Sterile, Individually Wrapped
Quantity:
1000/Cs.
200/Cs.
4 x 50 Ea.
500/Case
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Length (Metric) Sterility Quantity
14955260 1 mL 275.5 mm Non-sterile 1000/Cs.
14955261 2 mL 275 mm Non-sterile 500/Case
14955262 5 mL 344 mm Non-sterile 500/Case
14955263 10 mL 343 mm Non-sterile 500/Case
14955264 25 mL 345 mm Non-sterile 200/Cs.
14955135 2 mL 275 mm Sterile, Individually Wrapped 4 x 50 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14955260

Polystyrene pipets for aspirating liquids using vacuum suction.

  • One-piece polystyrene construction
  • No graduations
  • Unplugged
  • Tip shape: round
  • Nonsterile

Specifications

Material Polystyrene
Sterility Non-sterile
For Use With (Application) Transfer liquid
Graduated No
Length (English) 10.85 in.
Quantity 1000/Cs.
Color Natural
Volume (Metric) 1 mL
Length (Metric) 275.5 mm