missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Colder Products Company AseptiQuik G Connector Body, High Temperature
AseptiQuik™ G Connectors provide quick and easy sterile connections, even in non-sterile environments—a critical capability for biopharmaceutical manufacturers.
$991.16 - $1009.43
Specifications
Certifications/Compliance | USP Class VI, ADCF |
---|---|
Material | Polycarbonate |
Min. Operating Temperature (English) | 34°F |
Min. Operating Temperature (Metric) | 1°C |
Sterilization Method | Gamma, autoclave |
Description
- Featuring an easy to use three step design and a wide range of options, the AseptiQuik family allows you to transfer media easily with less risk of error.
- Their robust, reliable performance eliminates the need for clamps, fixtures or tube welders, giving you sterile, high quality single-use connections every time.
- Chemical Compatibility.
- AseptiQuik PPSU: Versatile connections across downstream processes with a pH range from 2 to 12.
Specifications
USP Class VI, ADCF | |
34°F | |
Gamma, autoclave | |
White | |
104°F |
Polycarbonate | |
1°C | |
Platinum-cured Silicone | |
60 psi | |
40°C |