missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Ascaris Dissection Model
Description
- Model is an enlarged demonstration of the general structure of the internal organs and structure of Ascaris
- Female features include mouth, lips, pharynx, intestine, rectum, anus, female pore, vagina, uterus, oviduct, ovary, and pseudocoel
- Male features include mouth, lips, pharynx, intestine, rectum, anus, testis, vas deferens, seminal vesicle, ejaculatory duct, penial spicules, and pseudocoel
- Made of durable polyvinyl chloride (PVC) plastic which is corrosion resistant, lightweight, and has high strength
- Resists reactions with acids, gasoline, alcohol, and hydrocarbons
- Vividly hand painted with eco friendly paint
- An alternative or supplement to traditional dissection in the classroom
- Identification key card included
Specifications
Specifications
| Dimensions (L x W x H) | 14 x 13 x 1.5 in. |
| For Use With (Application) | Detailed Examination of Internal Organs and Structures |
| Height (English) | 1.5 in. |
| Includes | Identification Key Card |
| Length (English) | 14 in. |
| Material | PVC |
| Mounting | Base |
| Width (English) | 13 in. |
| Product Type | Model |