missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SoftFit-L™ Filtered Pipette Tips in Hinged Racks

Description
Pipette samples with the accuracy and precision you expect from your pipette, every time with these pipette tips. For use with Rainin™ LTS pipettes.
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
- Virgin polypropylene
- Accurate dispensing and increased level of reproducibility
- Protected against aerosol and liquid contamination
Specifications
Specifications
| Description | 1000 μL, Filtered, Sterile, Hinged Rack |
| Volume (Metric) | 1000 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Natural |
| Model | 1000L |
| Length (English) | 3.39 in. |
| Length (Metric) | 8.61cm |
| Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free |
| Format | Hinged Rack |
| Show More |