missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ART™ Reload System

Reduce waste and save benchtop and storage space with this advanced nonfiltered reload system.

Supplier:  Thermo Scientific™ 3552RT

 View more versions of this product

Catalog No. 13-811-130



Only null left
Explore available promotions

Description

Description

Reduce waste and save benchtop and storage space with the advanced Thermo Scientific™ ART™ Nonfiltered Reload System. This system provides an environmentally responsible option without compromising sterility.

Features:

  • Stackable barrier tip packaging allows for tips to pass through offset holes in lower insert
  • Blister sleeve guide rails align tip inserts for smooth transfer into the rack
  • Outer sleeve protects tips from exterior contamination while refilling inserts
  • Tip packaging option reduces plastic waste
  • Rigid insert design provides reliable tip loading
  • Lot number and description are printed on every insert

Note:

Empty rack required for -RT parts

Specifications

Specifications

200 μL
Non-sterile
ART Non-filtered
5.07 cm
Rack
Fewer resources used and less waste
ART
Non-filtered
Natural
2 in.
DNase, RNase, DNA, ATP and Endotoxin Free
4800/Cs.
Universal Fit
Certified Quality
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions