missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ ART™ Reload System
Reduce waste and save benchtop and storage space with this advanced nonfiltered reload system.
Description
Reduce waste and save benchtop and storage space with the advanced Thermo Scientific™ ART™ Nonfiltered Reload System. This system provides an environmentally responsible option without compromising sterility.
Features:
- Stackable barrier tip packaging allows for tips to pass through offset holes in lower insert
- Blister sleeve guide rails align tip inserts for smooth transfer into the rack
- Outer sleeve protects tips from exterior contamination while refilling inserts
- Tip packaging option reduces plastic waste
- Rigid insert design provides reliable tip loading
- Lot number and description are printed on every insert
Note:
Empty rack required for -RT parts
Specifications
| 20 μL | |
| Sterile | |
| ART Non-filtered | |
| 4.57 cm | |
| Rack | |
| 4800/Cs. | |
| Eppendorf | |
| Sterile |
| Non-filtered | |
| Natural | |
| 1.8 in. | |
| DNase, RNase, DNA, ATP and Endotoxin Free | |
| Low Retention | |
| Fewer resources used and less waste | |
| ART |