Learn More
Thermo Scientific™ ART™ Barrier Specialty Pipette Tips, 200 XLG
Perform applications accurately and consistently with these specialty pipette tips, which seal when exposed to potential contaminants.
Supplier: Thermo Scientific™ 2160G
Description
Perform applications consistently and accurately by using Thermo Scientific™ ART™ Barrier Specialty Pipette Tips, which seal when exposed to potential contaminants, trapping them inside the barrier. ART barrier specialty tips are designed to aid in pipetting for a variety of applications. Extended length, Thermo Scientific™ REACH™ tips provide an extra level of contamination control.
Features:
- Sterile tips are DNase, RNase, DNA, ATP, PCR Inhibitor, and Endotoxin Free
- Available racked, with 96 tips per tray (8 trays per pack)
- Manufactured according to the industry's highest quality standard
- Designed to aid in pipetting for a variety of applications
- Extended length prevent contamination by keeping the pipette shaft from entering the sample vessel
- Universal fit
Specifications
| ART XLG, Filtered, Sterile, | |
| Filtered | |
| ART XLG | |
| 9.12cm | |
| Rack | |
| Universal Fit | |
| Sterile and PCR Ready |
| 200 μL | |
| Sterile | |
| 3.59 in. | |
| DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free | |
| Extended Length, Genomic/Wide Orifice | |
| ART |