missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SoftFit-L™ Pipette Tips, Filtered, Low-Retention, in Racks with Lift-off Lids
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ Filtered Pipette Tips in Racks in Lift-off Lids. For use with Rainin™ LTS pipettes.
Supplier: Thermo Scientific™ 274905
Description
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
The SoftFit-L System is compatible with Rainin LTS pipettes made by Rainin Instrument LCC.
- Available in low retention
- Sterile tips are certified free from RNase, DNase and pyrogen
- Manufactured according to the industry's highest quality standards
Specifications
| 20L, Filtered, Sterile, Rack | |
| Filtered | |
| Natural | |
| 1.95 in. | |
| DNase, RNase, DNA, ATP, and Endotoxin Free | |
| Universal, Low Retention | |
| Rainin LTS LiteTouch |
| 20 μL | |
| Sterile | |
| 20L | |
| 4.86cm | |
| Rack | |
| Red | |
| ART SoftFit L |